Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Clearance
Milwaukee

Model # :WBB1601325

MPN #: 2607-22CT

Milwaukee 2607-22CT M18 Compact 1/2" Hammer Drill/Driver Kit

Product Description
Milwaukee® 2607-22CT M18™ Compact 1/2" Hammer Drill/Driver Bare Tool

The most Compact Hammer Drill/Driver in its class is more powerful than the competition. Built with a Milwaukee® 4-Pole frameless motor, the M18™ Compact 1/2" Hammer Drill/Driver delivers 500 in-lbs of torque and up to 1,800 RPM. At only 7-3/4" length, this drill driver allows you access to the tightest work spaces. An all-metal gear case and 1/2" metal chuck provide maximum durability, even on the most challenging jobsites. REDLINK™ Intelligence provides advanced protection in abusive situations and manages the tool's temperature to provide maximum life.

Features:
  • Milwaukee® 4-Pole Frameless Motor: Features a robust design combined with rare-earth magnets for longer life, best-in-class 500 in-lbs of torque and 0-400/0-1,800 RPM
  • Compact Design: Allows greater accessibility in tight work spaces
  • All-Metal Gear Case and Chuck: Provide maximum impact and shock durability
  • REDLINK™ Intelligence: Advanced overload protects the tool against abusive situations and provides maximum life
Includes:
  • (1) M18™ Compact 1/2" Hammer Drill/Driver (2607-20)
  • (2) M18™ REDLITHIUM™ Compact Battery (48-11-1815)
  • (1) M18™ & M12™ Multi-Voltage Charger (48-59-1812)
  • (1) Carrying Case
CLEARANCE PRICE
$249.00

was $265.95
Save $16.95 (6%)
1
1
Free Shipping Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7-3/4 in
Weight3 lbs
Chuck Size1/2 in
Torque500 in-lbs

Product Details

TypeCordless
Chuck TypeMetal Single Sleeve - Ratcheting Lock
StyleHammer Drill
Voltage18 V
Includes(2) Batteries, Charger, Case
Rate Of Impact (BPM)0 - 28,800
DescriptionCordless Hammer Drill
Manufacturers Part Number2607-22CT
BrandMilwaukee
Speed0 - 1,800 / 0 - 400 rpm