- Milwaukee® POWERSTATE Brushless Motor provides more power, more run-time, and longer life
- REDLINK PLUS Electronic Intelligence enables advanced communication between your batteries and tools, allowing for unmatched levels of performance, protection, and productivity
- The M18 REDLITHIUM FORGE Battery Pack is the most durable pack on the market delivering more run-time, power and longer battery life
- REDLINK Plus intelligence: integrates full-circle communication between the tool, battery and charger to protect from overloading, overheating and over-discharging
Milwaukee® M18 FUEL 1-9/16" SDS Max Hammer Rotary Drill, Bare Tool
Write a Review
|
Questions & Answers (0)
Product Description
Features:
CLEARANCE PRICE
$599.00was $669.00
Save $70.00 (10%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 17-7/8 |
| Weight | 11.7 lbs |
| Chuck Size | 1-9/16 in |
Product Details
| Type | Rotary Hammer |
| LED Light | No |
| Voltage | 18 V |
| Includes | (1) M18 FUEL 1-9/16" SDS Max Rotary Hammer |
| Color | Red/Black |
| Manufacturers Part Number | 2717-20 |
| Chuck Type | SDS Max |
| Brand | Milwaukee |
Warranty
| Warranty | 5 yr |