Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Milwaukee

Model # :WBB3222162

MPN #: 2886-20

Milwaukee® M18 FUEL™ 5" Flathead Braking Grinder, Paddle Switch, Bare Tool

Product Description
Features:
  • POWERSTATE™ Brushless Motor: Purposely built for the M18 FUEL™ 5"" Angle Grinder delivers 8,500 RPM to provide the power to complete the toughest grinding and cutting applications
  • REDLINK PLUS™ Intelligence: Most advanced system of electronics in the industry, enabling communication between batteries and tools, allowing for unmatched levels of performance, protection, and compatibility
  • REDLITHIUM™ HIGH OUTPUT™ Battery Pack (Not Included): Provides 50% more power and runs 50% cooler versus standard REDLITHIUM™ Battery. Superior pack construction, electronics and performance deliver more work per charge and more work over pack lifespan than any battery on the market
  • Low profile, flathead design provides more access to tight spaces where a traditional 5"" grinder would not be able to reach
  • RAPIDSTOP™ Brake stops most wheels in less than 2 seconds
  • Paddle Switch Design for Increased Comfort and Ease-Of-Use when Operating in Various Positions
  • Tool-Free Guard Adjustment for faster guard installations and adjustments
  • Compatible with all M18™ batteries
Includes:
  • 1) M18 FUEL™ 5" Flathead Braking Grinder, Paddle Switch No-Lock
  • (1) Side Handle
  • (1) T27 Guard
  • (1) T1 Clip-On Guard


PRICE
$359.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length14
Weight3 lbs
Size5 in

Product Details

TypeBraking Grinder
ColorRed/Black
Amperage11 A
No Load Speed8500
Switch TypePaddle
StyleCordless
Voltage18 V
IncludesBraking Grinder, T27 Guard, T1 Clip-On Guard, Side Handle
Manufacturers Part Number2886-20
Lock OnNo
BrandMilwaukee

Warranty

Warranty5 yr