Our M18™ Brushless 4-1/2" / 5" Cut-Off Grinder delivers power and runtime while maintaining its compact size. The 11,000-rpm brushless motor was built and optimized specifically for cutting and surfacing applications. Paired with built-in REDLINK™ power tool technology and REDLITHIUM™ batteries, the Brushless Grinder provides efficient power delivery and longer battery life resulting in up to 80 cuts in ½" rebar. The Brushless Grinder's body is 12.25" long and only 4.6 lbs with the XC5.0 battery attached. Our Brushless Grinder includes an electronic clutch for kickback protection, as well as overload protection to maximize motor life. With a 5/8"-11 spindle and tool-free guard adjustments, you will experience faster adjustments and less downtime, while remaining fully compatible with the most common grinder accessories in the market. The compact and light build allows for excellent control and comfort. The Brushless Grinder is built to last with an all-metal gear case, getting the job done every time.
Milwaukee 2686-20 M18 4-1/2"/5" Brushless Cut-Off Grinder, Tool Only, 18V
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Brand | Milwaukee |
Related Products
The 60V MAX 7-9 in. Large Angle Grinder, DEWALT's first cordless Large Angle Grinder, delivers immense power at more than 3,000 MWO with a brushless motor. Built with user protection top of mind, a Kickback Brake brings the wheel to a halt for full stoppage when a kickback is detected, while the E-Clutch® System immediately shuts down the motor when a pinch or stall is sensed. In addition, the Grinder is equipped with a No-Volt switch that prevents the tool from restarting following a loss of power. Battery & Charger Sold Separately. Features: WTC - Wireless Tool Control enables ...
Complete high-powered applications in tight spaces with the Atomic™ 20V MAX 4 in. Angle Grinder (battery and charger sold separately) that delivers optimized maneuverability and 755 MWO. This tool is equipped with the DeWalt® Anti-Rotation System to help maximize control. This feature quickly stops the wheel when a pinch, stall, or bind-up event is sensed, reducing reactionary torque. An ergonomic design allows access to ultra tight spaces, while the clip-on guard can quickly convert a Type B guard into a Type A guard. Replace pneumatic angle grinders with this cordless solution that ...
Complete grinding applications with the 20V MAX Brushless Cordless 4.5 in. Slide-Switch Grinder that maintains constant speed under load. Equipped with overload protection and an efficient brushless motor, this cordless tool accommodates 4.5 in. wheels and includes both a Type B guard for grinding and a Clip-On Guard to convert the Type B guard for cutting operations. Designed for versatility and durability, this grinder features mesh screens that help prevent debris that can cause damage from entering internal components. Offering slide-switch operation for continual use, the 20V MAX ...
Complete high-powered applications in tight spaces with the Atomic™ 20V Max Die Grinder (battery and charger sold separately) that delivers optimized maneuverability and up to 445 MWO. This unit is equipped with the DeWalt® Anti-Rotation System to help maximize control. This feature quickly stops the wheel when a pinch, stall, or bind-up event is sensed, reducing reactionary torque. An ergonomic design allows this tool to access ultra tight spaces. Replace pneumatic die grinders with this cordless solution that delivers untethered performance, productivity, and pneumatic-like power. ...
Complete a variety of metal and concrete cutting applications with the 60V MAX 7 in. Brushless Cordless Grinder. Engineered to deliver 2,300 UWO, this grinder produces up to 30% more torque than the DCG418 Grinder. With a max output of 3 HP for heavy-duty use and a KICKBACK BRAKE designed to quickly stop the wheel if a bind-up occurs, this TOOL CONNECT Chip-Ready Tool powers through tough jobs. For user convenience, this kit includes (2) FLEXVOLT 20V/60V MAX batteries, a charger, and a durable storage bag for portability on the jobsite. Features: Built for safety with E-CLUTCH® that ...