Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Milwaukee

Model # :WBB3248835

MPN #: 2834-20

Milwaukee® M18 FUEL™ 7-1/4" Brushless Cordless Circular Saw (Tool Only)

Product Description
Our M18 FUEL™ 7-1/4" Circular Saw is designed for the professional carpenter, remodelers, and general contractors who rely on high-performing and durable tools. Leveraging the latest in cordless technology, this saw offers class-leading performance, providing the power to complete more demanding applications and the cut speed to achieve greater productivity. The POWERSTATE™ Brushless Motor delivers 6,000 RPM, maintaining high speed under load, providing users the ability to complete their most demanding applications efficiently. The latest in REDLINK PLUS™ Electronics ensures maximum tool performance and protection from overload, overheating, and over-discharge. When paired with an M18 REDLITHIUM™ FORGE™ HD12.0 Battery this saw delivers 750 cuts per charge and is fully compatible with all M18 REDLITHIUM™ batteries. The ergonomic, compact, and lightweight design makes the saw a perfect solution for all-day cutting. Positive bevel detents and depth detents offer added productivity and reduce downtime. Additionally, the saw has an electric blade brake, LED work light, rafter hook, and all magnesium guards and shoes, keeping the user productive and providing the durability to handle the toughest job site conditions.

Features:
  • 2-5/8" Cut Capacity: Capability to cut 3x material in one pass
  • Bevel detents at 22.5 and 45 degrees
  • Depth detents at 1/2", 3/4", and 1-1/2"
  • Integrated dust port on guard and included vac adaptor
  • LED light for increased accuracy and visibility
  • Integrated rafter hook for easy storage
  • Magnesium shoe and guards for maximum durability
  • Electric brake to stop blade after trigger is released
  • Compatible with Rip Fence Kit (49-22-4146)


PRICE
$299.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length14
Weight8 lbs
Blade Diameter7-1/4 in

Product Details

Battery TypeLithium-Ion
RPM6000 rpm
TypeBrushless
Metal/Wood CuttingMetal/Wood
ColorRed/Gray
KitBare Tool
Batteries IncludedNo
StyleCordless
Voltage18 V
Manufacturers Part Number2834-20
BrandMilwaukee

Warranty

Warranty5