Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Clearance
SKIL

Model # :WBB3152718

MPN #: CR5440B-10

SKIL PWR CORE 20 XP Brushless Circular Saw Kit w/ 4.0Ah Lithium Battery, 7-1/4" Dia., 20V, 5300 RPM

Product Description
Extreme POWER. Extreme PERFORMANCE. The SKIL® PWR CORE 20™ XP Brushless 20V 7-1/4" Circular Saw delivers class-leading cutting performance with up to 350 cuts in 2x4 pine on a single charge when used with a PWR CORE 20™ 5.0Ah lithium battery. Take on demanding jobs and rip through 3X lumber in one pass with the saw's powerful digital brushless motor, which delivers 5,300 RPM for the extreme cutting performance. Get smooth and accurate cuts with the included 24-tooth 7-1/4-inch circular saw blade. Additional versatile features include an adaptable dust port to direct sawdust away from the work area, an LED light, built-in rafter hook, and 0 to 56-degree bevel capacity to cut a variety of angles. It's all backed by an industry-leading 5-year warranty.

What's Included: (1) PWR CORE 20™ XP Brushless 20V 7-1/4" Circular Saw (CR5440B-00), 24T carbide tipped blade, Hex key (stored on tool), Vacuum adaptor, PWR CORE 20™ Auto PWR JUMP™ Charger (QC536001), 20V 4.0Ah PWRCORE 20™ Lithium Battery (BY519601).

Features:
  • Best-In-Class Cutting Performance - Makes 350 cuts in 2x4 pine with a PWRCORE 20™ 5.0Ah lithium battery
  • Cuts 3X In One Pass: Powers through tough materials with 2-5/8-inch depth of cut
  • Digital Brushless Motor: Provides high performance power up to 5,300 RPM and extended tool life
  • Durable Construction- Cast aluminum guards and shoe provide reliable performance and durability
  • Electric Brake - Stops blade quickly for added safety
  • Cast Aluminum Shoe - Compatible with SKIL® track CRT0702 (sold separately) to provide accurate and quick cuts in long panels
  • Voltage: 20V
  • Brushless: Yes
  • Saw blade: 7-1/4"
  • Arbor: 5/8"
  • Blade Location: Blade Right
  • Sawing capacity at 45° : 1-13/16"
  • Sawing capacity at 90°: 2-5/8"
  • Bevel capacity: 0-56°
  • Tool Weight: 7.05 lbs
  • Tool Height: 11-1/16"
  • Tool Length: 13-5/8"
  • Tool Width: 6-27/32"


CLEARANCE PRICE
$169.00

was $189.95
Save $20.95 (11%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length13-5/8
Width6-27/32
Height11-1/16
Weight7 lbs
Arbor Size5/8
Size7-1/4 in
Blade Diameter7-1/4 in

Product Details

Battery TypeLithium-Ion
RPM5300 rpm
TypeBrushless Circular Saw Kit
Metal/Wood CuttingMetal/Wood
ColorBlack
No Load Speed5300
Bevel Capacity0-56°
StyleCordless
Number of Batteries1
Voltage20 V
DescriptionPWR CORE 20™ Brushless Circular Saw Kit
Manufacturers Part NumberCR5440B-10
BrandSKIL

Warranty

Warranty5