Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Milwaukee

Model # :WBB3786636

MPN #: 2870-22

Milwaukee® M18 FUEL™ Compact Pipe Threader with ONE-KEY™, 1-1/4" Max. Pipe Capacity

Product Description
Our MILWAUKEE® M18 FUEL™ compact cordless pipe threader offers the industry's most controlled threading experience, featuring AutoStop™ technology that senses severe kickback and automatically shuts off the tool. It also includes a support arm that not only resists the torque of threading and holds the tool steady during operation, but eliminates the need for a pipe stand to hold the pipe. Our compact threader features a locking die head interface to prevent die head ejection and side grip to eliminate the need to contact the spinning die head when starting threads. Our die heads are forged from military-grade aluminum making them the industry's lightest die heads, enabling easier transportation on and off the jobsite. The compact pipe threader gives you the power to thread up to 1-1/4" black iron pipe, stainless steel, rigid metal conduit (RMC), and more. The compact pipe threader is compatible with our ONE-KEY™ Technology that wirelessly connects to a smartphone to track the tool's location, manage it in inventory, and lock the tool out for added security and protection to your investment.

Features:
  • Lightest cordless threading solution optimized for service and repair work
  • Dedicated support arm enables threading without pipe stand and controls the tool while threading
  • Kitted with military grade aluminum Milwaukee® compact die heads
  • Increased productivity and reduced fatigue vs. manual ratcheting threading
  • One-Key™ technology allows for tracking, tool security, and inventory management
  • POWERSTATE™ brushless motor provides more power, more run-time, and longer life
  • REDLINK PLUS™ intelligence enables advanced communication between batteries and tools for unmatched performance, protection, and productivity.
Includes:
  • Milwaukee® Compact 1/2" ALLOY NPT Portable Pipe Threading Forged Aluminum Die Head
  • Milwaukee® Compact 3/4" ALLOY NPT Portable Pipe Threading Forged Aluminum Die Head
  • Milwaukee® Compact 1" ALLOY NPT Portable Pipe Threading Forged Aluminum Die Head
  • Milwaukee® Compact 1-1/4" ALLOY NPT Portable Pipe Threading Forged Aluminum Die Head
  • M18™ REDLITHIUM™ HIGH OUTPUT™ XC8.0 Battery
  • M18™ & M12™ Rapid Charger
  • Threading Support Arm
  • Carrying Case


PRICE
$2,419.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Pipe/Tube Size1-1/4

Product Details

TypeHand Held Power Drive
Pipe Capacity1-1/4
Voltage18 V
IncludesPipe Threading Forged Aluminum Die Heads, Carrying Case, Rapid Charger
Package Quantity1
Manufacturers Part Number2870-22
BrandMilwaukee
Speed35 rpm ft/min