Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Milwaukee

Model # :WBB3786582

MPN #: 2922-20

Milwaukee® M18™ FORCE LOGIC™ Press Tool with ONE-KEY™

Product Description
Our M18™ FORCE LOGIC™ Press Tool with ONE-KEY™ is the industry's first press tool with remote tracking, management, and lockout and is the smallest, most intelligent press tool on the market. The state-of-the-art press tool features an in-line design and brushless motor, enabling more run-time per charge and faster cycle times while being significantly smaller and nearly 20% lighter than the leading competitor. Like all MILWAUKEE® press tools, the in-line design with a forward hand position unlocks your ability to press with one hand and will fit nearly anywhere you can fit your arm. Equipped with REDLINK™ electronics, the cordless press tool also provides the highest level of press accuracy and reliability available in the industry. Auto-cycle ensures a full press every time and the pre-press battery check prevents the tool from starting a press it can't complete. This press tool is ONE-KEY™ enabled, logging, and uploading data from every press for retrieval via the ONE-KEY™ desktop or mobile app. This allows for performance monitoring and provides you peace of mind in quality connections. With ½" to 4" capacity and compatibility with over 20 unique fitting systems, the plumbing press tool is a comprehensive press solution for plumbers and mechanical contractors.

Features
  • Jaws Compatible with Streamline™ ACR Press Fittings
  • Flame-Free Refrigerant Line Connections
  • Faster Alternative to Brazing
  • 1/4" OD - 7/8" OD Capacity
  • 1-1/8" OD Ring and Adapter Jaw Sold Separately
  • Creates Secure Joints in One Cycle
  • Only Press Tool with Security Capability
  • ONE-KEY™ Industry's Largest Tracking Network
Includes:
  • M18™ FORCE LOGIC™ Press Tool w/ ONE-KEY™
  • M18™ REDLITHIUM™ CP2.0 Battery
  • M18™ & M12™ Multi-Voltage Charger
  • Carrying Case


PRICE
$3,050.00

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length18-1/16 in
Width6-7/16 in
Weight21.2 lbs

Product Details

Battery TypeLithium
TypePress Tool
Voltage18 V
Cycle Time4 Seconds sec
IncludesPress Tool, Battery, Charger, Carrying Case
Pipe/Tube Capacity1/2" to 4"
Manufacturers Part Number2922-20
BrandMilwaukee