Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




EGO

Model # :WB534763

MPN #: CHX5500

EGO CHX5500 POWER+ 56V Commercial Series Battery Charger

Product Description
EGO CHX5500 POWER+ Commercial Series Battery Charger

When it's time to recharge, the EGO POWER+ Commercial Series Rapid Charger is the fastest on the market. The intelligent battery control system constantly monitors each cell's charge and temperature to deliver the most efficient and quickest charge. Plus, the fan-cooling system allows the battery to start charging sooner and finish faster. With the Commercial Series Backpack Battery and Charger, you have all the power you need, all day long.

Specifications:
  • Push button to activate fast charge
  • LED Charging Diagnosis Indicator for feedback on battery status
  • Charge Time with Rapid Mode: 210 minutes
  • Fan Cooling System
  • Compatible with the EGO POWER+ Commercial Series Backpack Battery
  • 2 Year Commercial Warranty
PRICE
$269.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Charging Time210 Minutes
TypePower Tool Battery Charger
Battery ChemistryNot Included
SeriesPOWER+ Commercial
KitNo
For Use WithPOWER+ Commercial Backpack Battery
Batteries IncludedNo
Battery SystemPOWER+ Commercial
Voltage56 V
Package Quantity1
Manufacturers Part NumberCHX5500
Charger IncludedYes
BrandEGO

Warranty

Warranty2 yr

Compliance & Certifications

California Emission CompliantYes