Milwaukee 48-59-1809, M18 Packout Six Bay Rapid Charger
Write a Review
|
Questions & Answers (0)
Product Description
With its fast charging and PACKOUT™ compatibility, our M18™ PACKOUT™ Six Bay Rapid Charger delivers users reduced downtime and unmatched portability when charging. The Six Bay RAPID Charger simultaneously charges two batteries at a rapid charge rate, then automatically moves to the next two so you spend less time swapping batteries on the jobsite.
Our RAPID charge rate is up to 40% faster than our standard rate chargers, reducing battery downtime. This battery charger is optimized for transportation and storage on and off the jobsite. Integrate this charger into your PACKOUT™ modular storage system, and experience unmatched charging portability. Bring this charger with you, either on your PACKOUT™ stack or by utilizing the convenient carrying handle.
The Milwaukee® M18™ PACKOUT™ Six Bay Rapid Charger includes (1) USB-A port, allowing users to charge small personal electronics such as phones, tablets, and headlights. During charging, store your personal electronics on either side of the charger with storage caddies. M18™ PACKOUT™ Six Bay Rapid Charger is great for users managing multiple M18™ battery packs throughout their day.
Our RAPID charge rate is up to 40% faster than our standard rate chargers, reducing battery downtime. This battery charger is optimized for transportation and storage on and off the jobsite. Integrate this charger into your PACKOUT™ modular storage system, and experience unmatched charging portability. Bring this charger with you, either on your PACKOUT™ stack or by utilizing the convenient carrying handle.
The Milwaukee® M18™ PACKOUT™ Six Bay Rapid Charger includes (1) USB-A port, allowing users to charge small personal electronics such as phones, tablets, and headlights. During charging, store your personal electronics on either side of the charger with storage caddies. M18™ PACKOUT™ Six Bay Rapid Charger is great for users managing multiple M18™ battery packs throughout their day.
PRICE
$299.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Charging Time | 60 Minutes |
| Type | Power Tool Battery Charger |
| Charger | Rapid |
| Number of Ports | 6 |
| Color | Red |
| Manufacturers Part Number | 48-59-1809 |
| For Use With | M18 Batteries |
| Batteries Included | No |
| Brand | Milwaukee |