Milwaukee® 48-59-1835 M18® REDLITHIUM® High Output 3.0Ah Starter Kit
|
Questions & Answers (0)
Product Description
Our M18™ REDLITHIUM™ HIGH OUTPUT™ CP3.0 Starter Kit provides you with 50% more power and runs 50% cooler vs our other M18™ REDLITHIUM™ CP battery packs. This increased performance of the lithium-ion battery gives you the same power and runtime of an M18™ REDLITHIUM™ XC battery in a lighter and more compact package. The 18-volt battery pack delivers fade-free power and runs substantially cooler through heavy applications, allowing you to push your cordless power tools throughout a wide range of applications.
Our REDLITHIUM™ HIGH OUTPUT™ CP3.0 battery is fully compatible with all 175+ Milwaukee® M18™ solutions. Our M18™ & M12™ Multi-Voltage Charger accepts all of our M18™ and M12™ batteries, so you'll always be prepared and productive, especially on jobs that require a mix of M12™ and M18™ Milwaukee cordless power tools. The battery charger communicates directly with your battery pack to monitor cell voltage, temperature and charge status to ensure a full charge. As an added level of communication, the charger indicates when the lithium-ion battery reaches an 80% charge, providing you with confidence that your battery can complete a substantial amount of work without waiting for a full charge.
Our REDLITHIUM™ HIGH OUTPUT™ CP3.0 battery is fully compatible with all 175+ Milwaukee® M18™ solutions. Our M18™ & M12™ Multi-Voltage Charger accepts all of our M18™ and M12™ batteries, so you'll always be prepared and productive, especially on jobs that require a mix of M12™ and M18™ Milwaukee cordless power tools. The battery charger communicates directly with your battery pack to monitor cell voltage, temperature and charge status to ensure a full charge. As an added level of communication, the charger indicates when the lithium-ion battery reaches an 80% charge, providing you with confidence that your battery can complete a substantial amount of work without waiting for a full charge.
PRICE
$179.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-3/4 |
| Width | 5-5/8 in |
Product Details
| Battery Type | Lithium-Ion |
| Type | Power Tool Battery & Charger Kit |
| Amperage | 3 A |
| Series | M18 |
| For Use With | Milwaukee M18 & M12 Battery & Milwaukee M18 Cordless Tools |
| Batteries Included | Yes |
| Battery System | M18 |
| Number of Batteries | 1 |
| Voltage | 18 V |
| Package Quantity | 1 |
| Manufacturers Part Number | 48-59-1835 |
| Battery Amp Hours | 3 Ah |
| Charger Included | Yes |
| Brand | Milwaukee |
Warranty
| Warranty | 3 yr |