Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




PowerSmith

Model # :WBB3220301

MPN #: PVLAA18-BOS

PowerSmith™ Voyager™ DC Adaptor For 18V Bosch® Battery

Product Description
Adapt PowerSmith™ Voyager™ to a 18V Bosch power tool battery.

Features:
  • Transform your Bosch® 18-Volt battery into power source for the Voyager™ 8,000 Lumens collapsible tripod light
  • Tool-less design allows you to quickly connect your power tool battery to the Voyager™ light
  • Adapts all 18V Bosch® Battery Packs To PowerSmith™ Voyager™ Work Lights PVLR8000A and PVLR8000A-C


PRICE
$13.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2-15/16
Width2 in
Height3-3/4 in

Product Details

TypePower Tool Adapter
SeriesVoyager
For Use WithPower Smith Voyager Work Lights
Batteries IncludedNo
Voltage18 V
Package Quantity1
Manufacturers Part NumberPVLAA18-BOS
Charger IncludedNo
BrandPowerSmith

Warranty

Warranty1 yr