Beta 1281BG 9-Piece Reversible Screwdriver Bits & 1 Handle with Case
Write a Review
|
Questions & Answers (0)
Product Description
The 1281BG/A9 screwdriver set includes 9 reversible screwdriver bits with a handle and storage pouch. The ergonomic handle has a comfort grip for extended use. The set includes double end bits sizes: Phillips #0 /Slotted 0.8x4 mm, Phillips #1/Slotted 1x5.5 mm, Phillips #2/ Slotted 1.2x6.5 mm, Pozidriv #1/ Pozidriv # 2, Hex bits 2.5, 3, 4, 5, 6 mm.
PRICE
$99.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-3/8 |
| Weight | 1 lbs |
Product Details
| Type | Reversible Screwdriver Bit Set |
| Number of Pieces | 9 |
| Description | Set of 9 Reversible Screwdriver Bits |
| Manufacturers Part Number | 012810520 |
| Tip Type | Phillips, Hex |
| Brand | Beta |