Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Turbo Air MUR-28 - Undercounter Refrigerator, M3 Series, 7 Cu. Ft., S/S, 27-1/2"W x 30"D x 31-5/8"H

Turbo Air MUR-28 - Undercounter Refrigerator, M3 Series, 7 Cu. Ft., S/S, 27-1/2"W x 30"D x 31-5/8"H

Item #: WBB237462

Not Yet Rated

Free Shipping

Enter zip code for delivery date estimate

Shipping to 10465 change

$5,462.00 up to 57% OFF

Price: $2,360.00

$393.33/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

29"D Undercounter Refrigerator Food Prep Series, 48"W - UCR48AHC

29"D Undercounter Refrigerator Food Prep Series, 48"W - UCR48AHC

Super Deluxe Series - Undercounter Refrigerator 27-1/2"W - 1 Door

Super Deluxe Series - Undercounter Refrigerator 27-1/2"W - 1 Door

Free Shipping

Summit-Countertop Beverage Cooler, Black, Glass Door, Lock

Summit-Countertop Beverage Cooler, Black, Glass Door, Lock

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Turbo Air Undercounter Refrigerator, M3 Series, 7 Cu. Ft., Stainless Steel, 27-1/2"W x 30"D x 31-5/8"H

Great for under counters, tables and workbenches where space is limited or confined. Stainless steel interior and exterior for cleanliness and long life. Includes height adjustable heavy duty polyethylene coated wire shelves and high-density polyurethane insulation.

Stainless steel louvers ensure even cold air distribution. Doors feature easy grip handles and magnetic door gaskets. ABS sheet door liners resist water condensation with thermal efficiency.

Efficient refrigeration system with oversized and balanced R-134A refrigeration. Includes efficient evaporators and condensers. Hot gas condensate system is treated to resist corrosion and helps prevent overflow of condensate water. Moves easily on 4" swivel casters; with locks on the front set.

Refrigerator holds 33°F to 38°F temperature. ETL listed. NSF Certified. ISO 9001 & CEC certified. Energy star product. 27-1/2"W x 30"D x 30-5/16"H. 115V.

FREE SHIPPING ON THIS ITEM WITHIN CONTINENTAL US

Weights & Dimensions

  • Wheel Diameter 4
  • Width 27-1/2 in
  • Cord Length 9 ft
  • Height 35-7/8 in
  • Depth 30 in
  • Weight 146 lbs

Product Details

  • Temperature Range 33 to 38 °F
  • Adjustable Shelf Yes
  • Amperage 3.3 A
  • Refrigerant R-134A
  • Number of Doors 1
  • Package Quantity 1
  • Material Stainless Steel
  • Voltage 115 V
  • Description Undercounter Refrigerator
  • Number of Shelves 1
  • Capacity 7 ft³
  • Brand Turbo Air
  • Door Swing Field Reversible
  • Warranty 5 yr
  • Hertz 60 Hz
  • Manufacturers Part Number MUR-28-N
  • Caster Type Swivel Casters, Locks on Front Set

Compliance & Certifications

  • Certifications ETL, NSF Certified
  • NEMA Connector Number 5-15P
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Warranty

This product has a 12-month manufacturer's limited warranty for parts and a 12-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.

Close

1 Product(s) Added to Cart

items ()
Checkout

Extended Service Plans

Why protect your purchase today?

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Turbo Air MUR-28 - Undercounter Refrigerator, M3 Series, 7 Cu. Ft., S/S, 27-1/2"W x 30"D x 31-5/8"H

Turbo Air MUR-28 - Undercounter Refrigerator, M3 Series, 7 Cu. Ft., S/S, 27-1/2"W x 30"D x 31-5/8"H

Item #: WBB237462

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant