Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Summit Appliance

Model # :WBB1953851

MPN #: FF63BKCSS

Summit Built In Undercounter All Refrigerator 5.5 Cu. Ft. Stainless Steel

Product Description
Summit FF63BCSS - Built-In Undercounter Auto-Defrost All-Refrigerator, Stainless Steel, 23-5/8"W

Summit offers the industry™'s largest selection of built-in undercounter refrigeration , with a range of choices to best suit any kitchen. The FF63BBI Series includes European made all-refrigerators designed for built-in installation in residential settings.

Sized with a 24" footprint, the FF63BCSS is front-breathing for built-in use. The fully finished cabinet also allows freestanding use for added versatility. This model comes in a fully wrapped stainless steel exterior and black kickplate. A towel bar handle in brushed stainless steel completes the professional look.

The FF63BCSS refrigerator utilizes automatic defrost operation to ensure minimum user maintenance. The 5.5 cu.ft. interior offers more storage space than most models in this size class. Adjustable glass shelves ensure spill-proof storage, while a large crisper drawer is ideal for keeping produce at its best. A removable wine shelf lets you keep bottles securely in place. The door includes three storage racks for condiments and tall bottles. The seamless interior also features a dial thermostat and automatic light.

Designed and constructed in Europe, the FF63BCSS refrigerator offers reliable cold storage for any home looking to install a quality all-refrigerator under the counter. For additional finish options, browse the FF63BBI Series.

Features:
  • Flexible design allows built-in or freestanding use in 24" spaces
  • Automatic defrost ensures minimum user maintenance
  • Complete construction in durable stainless steel, with our signature towel bar handle included
  • Deluxe interior features door storage and a scalloped wine shelf
  • Adjustable glass shelves for spill-proof storage
Lock Options:
  • Ac keypad (appliance powerd)
  • Keypad (battery-powered)
Interior Options:
  • Stainless steel shelves
  • Internal fan
  • Fan with gel packs
  • Probe hole and dry contact
Exterior Options:
  • Alarm
  • Agion door
  • Left hand door swing
  • Freestanding dolly with locking casters
  • 3" High NSF listed casters
  • Self closing door
  • Hospital grade cord with green dot plug included
  • Kickplate
  • Digital thermostat
  • Thermostat
  • Solar thermometer
  • USB temperature logger
  • Top-mounted door latch
  • Humidity sensor
  • Probe hole
  • Stainless steel hinges
  • 6" High leveling legs
  • Leg shield
  • Open door alarm
  • Stacking rack
PRICE
$1,899.00

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width23-5/8 in
Depth23 in
Height33-1/4 in
Comp Step Depth6
Comp Step Height5-1/2
Freon1.7 oz
Comp Step Width21
Inside Width Refrigerator21 in
Inside Depth Refrigerator26-1/4 in
Depth With Door at 90°45 in

Product Details

Wine Bottle HolderYes
Number of Adjustable ShelvesYes
LightYes
ApplicationResidential
Crisper Cover MaterialGlass
Door SwingRHD
Number of Full Door Shelves3
Defrost TypeAutomatic
Number of Shelves3
Number of Crispers1
Manufacturers Part NumberFF63BKCSS
Crisper FinishOpaque
Reversible DoorFactory Reversible
Number of Level Legs4
BrandSummit Appliance
Shelf TypeGlass
Energy Usage307.0 kWh/year
Amperage1 A
Body FinishStainless Steel
Capacity5.5 ft³
Door MaterialStainless Steel
Voltage115 V AC/60 Hz V
Thermostat TypeDial
Refrigerant TypeR134a

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsETL, ETL-C