True® Low Profile Undercounter Refrigerator 33 38°F 48-3/8"W x 30-1/8"D, 2 Doors
Write a Review
|
Questions & Answers (0)
Product Description
The 48-inch low profile undercounter TUC-48-LP-HC solid door refrigerator is made from the highest quality materials and built to withstand the demands of a commercial kitchen. Two solid swing-style doors with a long recessed handles and magnetic door gaskets. This unit also features- (4) heavy-duty wire shelves, easily slides under custom countertops, 1.5-inch diameter casters, NSF approved, hydrocarbon refrigerant and more.
Note: Casters are not factory installed
Note: Casters are not factory installed
PRICE
$4,935.00
1
1
Free Shipping Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 23-3/4 in |
| Depth | 23-1/2 in |
| Height | 33-1/4 in |
Product Details
| Type | Low Profile Undercounter Refrigerator |
| Body Color Family | White |
| Shelf Type | Glass |
| Horsepower | 1/5 HP |
| Amperage | 1.3 A |
| Door Type | Solid |
| Hertz | 60 Hz |
| Handle Type | No Handle |
| Adjustable Shelf | Yes |
| Defrost | Cycle |
| Capacity | 5.13 ft³ |
| Voltage | 115 V AC/60 Hz V |
| Number of Doors | 2 |
| Defrost Type | Cycle |
| Number of Shelves | 3 |
| Phase | 1 |
| Thermostat Type | Dial |
| Manufacturers Part Number | TUC-48-LP |
| Brand | True |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| NEMA | 5-15P |