Straight Flute Taps
Availability
TPI
Brand
Length
Material
Type
Size
Price
Related Products
Plug chamfer hand tap. 3 - 5 incomplete threads before cutting. Used in all types of hand and machine tool operations for ferrous and non-ferrous materials. Ground thread for better surface finish and tighter tolerances. Best used for tapping through holes. Manufactured from high-speed steel. Use for tapping in carbon steel, alloy steel, stainless steel, cast iron, aluminum and non-ferrous materials. Made in the USA.
HSS for added wear resistance & better lubricity of tool surface which increases tool life & productivity. 18 piece set in metal index. Includes the following tap sizes with their corresponding tap drill: (Tap Sizes: 2.5mm x 0.45, 3.0mm x 0.50, 3.5mm x 0.60, 4.0mm x 0.70, 5.0mm x 0.80, 6.0mm x 1.00, 8.0mm x 1.25, 10.0mm x 1.50, 12.0mm x 1.75), (Dill Sizes: 2.05mm, 2.50mm, 2.90mm, 3.30mm, 4.20mm, 5.00mm, 6.70mm, 8.50mm, 10.20mm).
High Speed Steel Ground Threads TMX Fast Spiral Hand Tap with Straight Flutes - available in two chamfer styles: plug chamfer has 3-5 thread chamfer length and bottoming chamfer has 1-2 thread length. # 6 - 32 H2, Fast Sprial, Bottoming Chamfer, HSS TMX Tap, Ground. Fast Spiral Taps move the chip up the flute and away from the cut thus reducing thread damage and double cutting of chips. Recommended for tapping of softer materials that product a stringy type chip
High Speed Steel Ground Threads TMX Hand Tap with Straight Flutes - available in three chamfer styles: taper chamfer has 8-10 thread chamfer length, plug chamfer has 3-5 thread chamfer length and bottoming chamfer has 1-2 thread length. M24 x 1.5 D5 Plug Chamfer ISO Metric HSS TMX Hand Tap, Ground, RH, 4 Flutes. ISO Metric taps with ANSI shanks
High Speed Steel TMX Combination Drill & Tap. Combination TMX Drill & Tap, HSS 12 - 24 H3 x 7/8" thread length with .1770" TMX Drill diameter x 15/32" flute length and 2-3/8" overall length (OAL). Combination Drill and Taps will drill and tap in one pass Recommended for through holes