Cle-Line 0462 1/4-18NPT 4-Flute Bright Regular Thread Taper Pipe Tap - Pkg Qty 3
Write a Review
|
Questions & Answers (0)
Product Description
Regular NPT thread taper pipe tap. Designed for the internal threading of pipes and pipe fittings. Regular (Medium) hook for general purpose tapping all commonly used materials. Ground thread for better surface finish and tighter tolerances. Nominal tap size is based upon the fitting size, not the actual size of the tap. NPT threads require a thread sealant or PTFE tape. Manufactured from high-speed steel. Use for tapping in carbon steel, alloy steel and cast iron. Made in the USA.
PRICE
$129.60 Sold in packages of 3 / $43.20 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2.4375 in |
| Thread Size | 1/4-18 in |
| Size | 1/4-18 NPT |
| Fractional Size | 1/4" |
| Diameter | 0.25 |
Product Details
| Type | Through Hole |
| Number of Pieces | 1 |
| Shank Type | Straight w/ Square |
| Series | 0462 |
| Direction of Rotation | Right |
| For Use With | Maintenance |
| Chamfer | Semi-Bottoming |
| Style | Tapered Pipe Tap |
| TPI | 18 |
| Includes | 1/4-18 NPT |
| Finish | Bright Finish |
| Material | HSS |
| Package Type | Snap Pack |
| Package Quantity | 3 |
| Manufacturers Part Number | C64215 |
| Number of Flutes | 4 |
| Brand | Cle-Line |