- Standard pipe taps for fittings and pipe threads, creating a material to material tight fit
Model # :WBB571568
MPN #: B571574
3/4-14 HSS Dry Seal, STR Import Pipe Tap, NPSF Ground, RH, 5 Flute
Write a Review
|
Questions & Answers (0)
Product Description
High Speed Steel TMX Straight NPSF Dry Seal Ground Threads Pipe Tap. 3/4 - 14 HSS Dry Seal, Straight TMX Pipe Tap, NPSF Ground, RH, 5 Flutes.
PRICE
$44.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Thread Size | 3/4-14 in |
| Tap Size | 3/4-14 |
| Fractional Size | 3/4" |
Product Details
| Style | NPTF |
| Type | Dry Seal |
| TPI | 14 |
| Material | HSS |
| Hand | Right |
| Description | Pipe Tap |
| Manufacturers Part Number | B571574 |
| Number of Flutes | 5 |