Model # :WBB413009
MPN #: M48D7500M
M4-0.7X8 Din 7500 M Metric Type Z Flat Thread Rolling Screw Zinc Bake Wax, Pkg of 1000
Write a Review
|
Questions & Answers (0)
Product Description
M4-0.7X8 Din 7500 M Metric Type Z Flat Thread Rolling Screw Zinc Bake Wax. Flat head screws are used when protrusion of the fastener above the mating surface is unacceptable. Typically 100 degree flat or for fastening softer materials, 82 degrees flat.
PRICE
$26.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 mm |
| Size | M4-0.7 |
| Head | Flat |
Product Details
| Country of Origin | Import |
| Finish | Zinc |
| Package Quantity | 1000 |
| Manufacturers Part Number | M48D7500M |