The M400003 Tool Tether helps protect your tools, property, and the workers below by providing a secure connection point for hand tools. The tether is a stretch cord surrounded by durable webbing, 30 inches long when retracted and extending to 50 inches. It includes a carabineer and drawstring connection points to attach the tether to a work belt or harness. The tether can hold a maximum working load of 15 pounds.
Werner® M400003 Tool Lanyard, 30" to 50", Each
Write a Review
|
Questions & Answers (0)
Product Description
PROMOTIONAL PRICE
$10.88was $12.75
Save $1.87 (15%)
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6 in |
| Height | 6 in |
| Weight Capacity | 15 lbs |
| Weight | 2 lbs |
| Extended Length | 50 in |
| Size | One Size |
| Working Length | 30" |
Product Details
| Type | Tool Lanyard |
| Color | Blue |
| Style | Carabiner and Loop |
| Material | Polyester |
| Description | Carabiner And Loop Tool Lanyard, Each |
| Package Quantity | 1 |
| Manufacturers Part Number | M400003 |
| Brand | Werner |