The Werner C191204XB 22-inch Chain Rebar positioning lanyard is intended for work positioning applications only. Made with Grade 80 twist link chain for strength and durability.
Werner® Rebar Positioning Lanyard, Chain, 2 Snaphooks, Rebar Hook, 22"
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$109.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 310 |
| Lanyard Length | 22 in |
| Anchorage Connection Gate Opening | 2-1/2 |
| Adjustable Length | No |
Product Details
| Type | Rebar Positioning |
| Harness Connection Material | Steel |
| Number of Legs | 2 |
| Series | Rebar Positioning |
| Anchorage Connection | Rebar Hook |
| Lanyard Material | Steel |
| Anchorage Connection Material | Steel |
| Harness Connection | Snap Hook |
| Brand | Werner |