The Werner C311220 12-foot Free Fall, 400-pound lanyard is a dual purpose product for heavy-duty applications. The extra thick DeCoil shock pack is designed to allow a foot level tie-off for a 12-foot free fall for a 310-pound person. Alternatively, the lanyard can be used for workers up to 400 pounds by limiting free fall to 6 feet.
Werner® 12' Free Fall Lanyard w/ Snap Hook & Rebar Hook, 6'L, 400 lbs
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$99.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 72 |
| Weight Capacity | 310 |
| Weight | 4 lbs |
| Extended Length | 72 in |
| Lanyard Length | 6 ft |
| Anchorage Connection Gate Opening | 3/4 |
| Adjustable Length | No |
Product Details
| Harness Connection Material | Steel |
| Number of Legs | 1 |
| Color | Yellow |
| Series | DeCoil |
| For Use With | Fall Arrest |
| Mounting Location | Overhead Anchor Point |
| Anchorage Connection | Rebar Hook |
| Cable Material | Steel |
| Material | Polyester Webbing |
| Lanyard Material | Polyester |
| Anchorage Connection Material | Steel |
| Harness Connection | Snap Hook |
| Brand | Werner |
Compliance & Certifications
| Certifications | Meets ANSI & OSHA Standards |