Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ideal Warehouse Innovations, Inc.

Model # :WBB3181788

MPN #: 26-1104

Ideal Warehouse® DB13-T Molded Dock Bumper, 13"W x 10"H, Black

Product Description
Molded Rubber Bumpers are an economical way to protect low to medium traffic docks. They are made of reinforced prime rubber and come with pre-drilled, countersunk mounting holes for easy installation.

Uses:
  • For use in low to medium traffic loading docks in factories and warehouses
  • Can be used as rub rails at the sides of truck wells
  • Wall protection to absorb fork lift impacts


PRICE
$48.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width13 in
Depth4 in
Height10 in
Weight16 lbs
Projection4 in
Face Width13 in
Bolt Spacing7"W
Mounting Hole Diameter1 in

Product Details

Assembly RequiredNo
TypeMolded Dock Bumper
ColorBlack
Number of Mounting Holes2
ConfigurationStandard
Hole Spacing Horizontal7 in
MaterialReinforced Rubber
Package Quantity1
Manufacturers Part Number26-1104
Mounting StyleBolt On
ShapeRectangular
BrandIdeal Warehouse Innovations, Inc.

Warranty

Warranty1 yr