Treston M60 Light/Balancer Rail, 59-1/8"W, Light Gray
Write a Review
|
Questions & Answers (0)
Product Description
Treston light and balancer rails provide a versatile mounting solution for workstation lighting and suspended tools. Installed on Treston upright tubes, these rails allow Dual LED lights, tool balancers, and other equipment to be positioned above the work surface for improved visibility and workflow.
Both height and depth are adjustable, making it easy to place lighting and tools exactly where they are needed. Sliding pieces along the rail allow tool balancers to move smoothly, helping support heavier equipment while reducing strain on the operator.
By keeping lighting and tools suspended above the workstation, light and balancer rails help maintain a clear work surface while improving ergonomics and productivity in assembly, testing, and technical work environments.
Both height and depth are adjustable, making it easy to place lighting and tools exactly where they are needed. Sliding pieces along the rail allow tool balancers to move smoothly, helping support heavier equipment while reducing strain on the operator.
By keeping lighting and tools suspended above the workstation, light and balancer rails help maintain a clear work surface while improving ergonomics and productivity in assembly, testing, and technical work environments.
PRICE
$219.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 59-1/8 in |
Product Details
| Manufacturers Part Number | 91849006P |
| Country of Origin | USA |
| Material | Steel |
| Color | Light Gray |
| Brand | Treston |