M6HSPX 316 Stainless Steel Micro Worm Gear Hose Clamp, 5/16" - 7/8" Clamping Dia. 10-Pack
Write a Review
|
Questions & Answers (0)
Product Description
M6HSPX 316 Stainless Steel Micro Worm Gear Hose Clamp, 5/16" - 7/8" Clamping Diameter 10-Pack
5/16" 316 stainless steel band and housing. 1/4" 316 stainless steel hex head screw. Non-magnetic, all "316" grade stainless steel construction. Used in highly corrosive and salt water environments.
5/16" 316 stainless steel band and housing. 1/4" 316 stainless steel hex head screw. Non-magnetic, all "316" grade stainless steel construction. Used in highly corrosive and salt water environments.
PRICE
$28.95
8
8
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.8 lbs |
| Max Clamping Diameter | 7/8 in |
| Clamping Diameter | 5/16 to 7/8 in |
| Min Clamping Diameter | 5/16 in |
| Max Diameter | 4 in |
| SAE Sizes | 6 |
Product Details
| Type | Collared Screw Worm Gear Hose Clamp |
| Package Quantity | 10 |
| Description | Collared Screw Worm Gear Hose Clamp |
| Manufacturers Part Number | 47842 |
| Brand | Precision Brand |
| Band Material | 316 Stainless Steel |