Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBB571143

MPN #: 1252101

M6x1.0 HSS, ISO Metric Import Round Adjustable Die, Coarse Thread, 1" OD

Product Description
High Speed Steel TMX Adjustable Round Split Dies. M6 x 1.0 HSS, ISO Metric TMX Round Adjustable Die, Coarse Thread, 1" OD.
  • Precision threads are accomplished through the use of the adjustment screw
PRICE
$13.75

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Threads per Inch1
Thread SizeM6x1.0 in
Thread Size MetricM6x1.0
Outside Diameter1"
Size6
Outside Dimension1
Diameter1 in

Product Details

StyleRound Split
TypeRound Split
MaterialHSS
Thread DirectionRight Hand
Manufacturers Part Number1252101