Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Eclipse

Model # :WBB1929940

MPN #: MA-016

Eclipse MA-016 - Personal Magnifier

Product Description
.

Personal Magnifier Features:
  • ± Flexible lens combination for higher magnification
  • ± Detachable LED light device
  • ± The tilt degree of LED light is adjustable
  • ± Thumb screw to adjust the tilt degree of lens
  • ± The belt size can be adjusted freely


Application:
  • ± Operate or read at dim or dark place
  • ± Assemble or repair small fittings
  • ± Check the finished product
  • ± Also good for work such as carving, handcraft, sewing, Q.C and repairing engineer
.

Specifications:
  • ± Lens material: Acrylic resin (Processed by crack-proof rigid coating)
  • ± Lens size: 2, 3 89x29mm; 1 Single-lens diameter: 28mm
  • ± Magnification: 3 : 1.8X ; 2 + 3 : 2.6X ; 1 + 2 + 3 : 5.8X
  • ± Use two AAA batteries (not included)


PRICE
$36.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberMA-016
DescriptionPersonal Magnifier
BrandEclipse