- Features distortion-free lens
- LED and UV light
- 10X lens
- Leather case
iGAGING Optical Loupe w/ 10X Lens
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 1-3/4 in |
| Width | 1-3/4 in |
| Height | 2-1/2 in |
Product Details
| Color | Blue |
| Manufacturers Part Number | 36-LUV10 |
| Lens Size | 0.65 |
| Brand | iGAGING |
| Magnification | 10X |
Related Products
The SG-10 SureGrip™ from Carson Optical is a 2x power Handheld Magnifier with an ergonomically designed soft-grip handle for the ultimate in comfort. Its crystal-clear all glass lens gives you a sharp distortion-free view, and a 10x high-power spot lens allows you to see even the finest details with ease. This Magnifier is a great low vision aid and assists in reading small print. The SureGrip™ Magnifier comes with a soft-padded zipper pouch to protect both lenses.
The SG-12, SureGrip™ is our mid-size handheld magnifying glass. The 2x, crystal clear acrylic lens makes it a lightweight alternative to traditional glass magnifying lenses. The ergonomic, SureGrip™ handle makes gripping easy and comfortable even during extended use. The SG-12 is perfect for the stamp collector, coin enthusiast or for anyone who needs a lightweight yet versatile magnifying lens. The 2x power primary lens is a full 4.3" (110mm) with a built-in 10x spot magnifying lens for easily viewing the smallest of details.
The LumiLoupe™ Plus (LO-06) from Carson® is a 5.5x power loupe that makes the ordinary extraordinary. This focusable magnifying eye loupe reveals details you've never seen before in items you look at every day. Focusable, dual lenses allow for examination of objects close up, while a transparent, acrylic base permits ambient light to illuminate your subject for bright, crystal clear viewing. The dual lens focusing system creates higher power and less distortion allowing for clear, super sharp images at multiple distances. The 5.5x version of this focusing loupe contains a very wide ...
The MagniLoupe™ is a unique 4-piece eye loupe set with an included smartphone clip. The four loupes are: 4.5x, 6.5x, 8x and 13x power. Use the loupes on their own for up close inspection of jewelry, print, photos, electronics and more. The four ergonomically designed eye loupe magnifiers are engineered to rest comfortably in your eye socket. To use the smartphone clip, simply remove the eye cup from any of the loupes and slide on the clip. Rotate clockwise until it snaps into place. Open your camera app in either video or photo mode and begin taking pictures or video of hard to see ...
Carson Optical DS-40 MagniView 2.5x Hand-Held (3.0 inch) Magnifier with 5x Spot Lens The DS-40, MagniView™ handheld magnifier has been designed with simplicity in mind. Its top mount thumb rest promotes a more natural hand position creating balanced weight distribution between lens and handle. The 2.5x power lens and 5x high power spot lens and lightweight design is perfect for extended reading times or for those with limited strength. The 5x spot lens is molded in to the crystal-clear acrylic primary lens for ease of use and seamless focusing transitions. Protected by a full rim, this ...