- Features distortion-free lens
- LED and UV light
- 20X lens
- Leather case
iGAGING Optical Loupe w/ 20X Lens
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 1-3/4 in |
| Width | 1-3/4 in |
| Height | 2-1/2 in |
Product Details
| Color | Blue |
| Manufacturers Part Number | 36-LUV20 |
| Lens Size | 0.65 |
| Brand | iGAGING |
| Magnification | 20X |
Related Products
The LT-10 Lighted LinenTest™ Magnifier from Carson Optical is a compact, fold-out LinenTest Magnifier featuring a 11.5x power 15mm lens. Dual lens design ensures a clear, distortion-free view. Super bright LED light illuminates your subject. Make fine focus adjustments by twisting the focus wheel. The LT-10 Lighted LinenTest™ Magnifier contains markings in both inches and centimeters for easy measuring of small parts and is perfect for stitch counting. This Magnifier is portable, lightweight and folds flat for storing when not in use. The LT-10 Lighted LinenTest™ Magnifier ...
The PO-55 MiniBriteTM™ Pocket Magnifier from Carson Optical is a compact, 5x power, slide-out Magnifier with a protective plastic sleeve. The PO-55 comes equiped with a built-in bright LED light. The sharp, distortion-free view is thanks to its crystal-clear acrylic aspheric lens. Aspheric lenses provide a clear image with no blurring and little to no distortion. The MiniBrite™ is a handy tool for those with low vision and is excellent for reading everyday items. The MiniBrite™ Pocket Magnifier is compact enough to fit in your shirt pocket or purse.
Features: LED and UV Lighted Hand-Held Magnifying Eye loupe with removable reticle scale Lens is constructed of high grade optical glass with an anti-reflection coating 11.5x power magnification Removable reticle scale is measured in inches and millimeters Lens Diameter: 1.0 inch Included with a zippered protective case to protect the lens from damage, dust and debris Product Dimensions (L x W x H): 5.5 inch x 2.25 inch x 2.0 inch Powered by 3 AAA batteries (Not Included) Backed by Carson limited Lifetime Warranty
The LumiLoupe™ Plus (LO-06) from Carson® is a 5.5x power loupe that makes the ordinary extraordinary. This focusable magnifying eye loupe reveals details you've never seen before in items you look at every day. Focusable, dual lenses allow for examination of objects close up, while a transparent, acrylic base permits ambient light to illuminate your subject for bright, crystal clear viewing. The dual lens focusing system creates higher power and less distortion allowing for clear, super sharp images at multiple distances. The 5.5x version of this focusing loupe contains a very wide ...
The MagniLoupe™ is a unique 4-piece eye loupe set with an included smartphone clip. The four loupes are: 4.5x, 6.5x, 8x and 13x power. Use the loupes on their own for up close inspection of jewelry, print, photos, electronics and more. The four ergonomically designed eye loupe magnifiers are engineered to rest comfortably in your eye socket. To use the smartphone clip, simply remove the eye cup from any of the loupes and slide on the clip. Rotate clockwise until it snaps into place. Open your camera app in either video or photo mode and begin taking pictures or video of hard to see ...