Carson Illuminated Hand-Held Aspheric Magnifier, 2.5", 5x LED Lighted, White - Pkg Qty 5
Write a Review
|
Questions & Answers (0)
Product Description
The Illuminated Handheld 5x Power 2.5" Aspheric LED Lighted Magnifier SV-50 is a 5x aspheric magnifier. Aspheric lens magnifiers allow for increased magnification and image clarity while greatly reducing edge to edge distortion. Its 2.5" crystal-clear acrylic lens allows it to be lightweight enough to use for everyday tasks. The SV-50 is a great low vision aid and assists in reading small print. It features an ultrabright LED light to brighten your viewing area. Uses 3 AAA batteries (not included).
PRICE
$75.00 Sold in packages of 5 / $15.00 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2.5 in |
| Width | 1 in |
| Height | 5.6 in |
| Weight | 0.1 lbs |
Product Details
| Battery Type | AAA |
| Color | White |
| Series | Illuminated Handheld |
| Lens Size | 2.5 |
| Magnification | 5x |
| Number of Batteries | 3 |
| Package Quantity | 5 |
| Manufacturers Part Number | SV-50 |
| Lens Type | Acrylic |
| Brand | Carson Optical |
Warranty
| Warranty | Lifetime Limited |