Mercury Floor Machines PRO-2000-20 Ultra High-Speed Burnisher, 1.5 HP - MFM PRO-2000-20
Write a Review
|
Questions & Answers (0)
Product Description
High-powered, D/C rectified motor ensures reliable, brown-out-free, high-speed operation. Precision-balanced all-metal chassis helps users maintain even pad pressure, enabling more consistent results. Interlocked, non-conductive safety switch minimizes the potential for injuries. Low-profile apron with full-coverage bumpers simplifies maneuverability while protecting walls and baseboards. Flexible pad holder automatically conforms to floor irregularities. Fully adjustable handle may be set to accommodate nearly anyone. PRO-2000-20: 2,000 rpm, 20-inch pad. Floor Machines Type: Burnisher; Handle Type: T-Grip; Brush Diameter: 20".
PRICE
$3,429.00
1
1
Expected on or around 09/29/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 99 lbs |
| Cord Length | 50 ft. |
| Cleaning Width | 20 in |
Product Details
| Power | Electric |
| Type | Ultra High Speed |
| Horsepower | 1.5 HP |
| Color | Yellow |
| Manufacturers Part Number | MFM PRO-2000-20 |
| Brush Motor RPM | 2000 rpm |
| Brand | Mercury Floor Machines |