Machine Length Stretch Wrap, Blown, 120 Gauge, 20"Wx4000'L, Clear
Write a Review
|
Questions & Answers (0)
Product Description
The stretch wrap film holds materials together safely while protecting them from dirt, moisture, theft and damage. This high cling blown film has excellent puncture and load retention to protect and secure loads during shipment. Note: 120 Ga film ideal for highly irregular shaped, heavier loads (3000 to 4000 lbs).
PRICE
$165.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4000 ft |
| Width | 20 in |
| Weight | 38.4 lbs |
| Gauge | 120 ga |
| Core Size | 3 in |
Product Details
| Type | Blown |
| Color | Clear |
| Handle Included | No |
| Recyclable | Yes |
| Style | Machine Film |
| Material | LLDPE |
| Package Quantity | 1 |
| Manufacturers Part Number | PMB21240XGI |
| Brand | Goodwrappers |