Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Delfin Industrial

Model # :WBB2680247

MPN #: AIR DM 19 V Z22 H

Delfin Pneumatic Canister Vacuum - 26.42 Gallon

Product Description
The AIR DM 19 V Z22 H demonstrates how versatility is key for handling diverse material types that interfere with health and productivity goals. It can manage normal or abnormal amounts of dust as well as accumulation in workplaces with meticulous cleaning standards. ATEX certified for Zone 22.
Features:
  • Compact and mobile design
  • Maintenance-free multi Venturi suction unit for continuous use
  • Solid steel chassis with sound absorbing material for Venturi protection
  • Antistatic polyester class M filter with integrated filter cleaning system
  • Removable collection container with 26 gal. capacity
  • Includes HEPA filter and Stainless Steel Canister
  • Requires 3/8" dia. air supply hose
PRICE
$13,249.00

1
1
Ships in 13 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24 in
Width24 in
Height63 in
Weight176 lbs
Water Lift196.9 in
Inlet Size80mm in

Product Details

TypePneumatic Vacuum
CFM273.7 CFM
Type of PowerPneumatic
ColorGray
StyleCanister
Capacity26-2/5 gal
FiltrationAntistatic Polyester - Class M
MaterialSteel
Manufacturers Part NumberAIR DM 19 V Z22 H
Tank MaterialSteel
PSI87 psi
Decibels74 dB
BrandDelfin Industrial

Warranty

Warranty2 yr

Compliance & Certifications

CertificationsATEX, CSA