Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Delfin Industrial

Model # :WBB2680249

MPN #: AIREX 45 2V

Delfin Pneumatic Canister Vacuum - 11.9 Gallon

Product Description
The AIREX 45 2V Compressed air industrial vacuum with 2GD certification for maximum safety when cleaning in ATEX zones 1, 2, 21 & 22. Also, NFPA compliant for Class I, Division 2, Group D, and Class II, Divsions 1 and 2, Group E (Metal Dust requires an immersion pre-separator), F & G requirements. For use when compressed air is preferable to electric energy.
Features:
  • Versatile and lightweight
  • Stainless steel construction
  • Removable collection container with 12 gal. capacity
  • Antistatic polyester M class star filter with integrated cleaning system
  • Two powerful air-driven maintenance free Venturi units
  • Requires 3/8" dia. air supply hose
PRICE
$11,999.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length22 in
Width28 in
Height50 in
Weight110 lbs
Water Lift164.6 in
Inlet Size80mm in

Product Details

TypePneumatic Vacuum
CFM176.6 CFM
Type of PowerPneumatic
ColorGray
StyleCanister
Capacity11-9/10 gal
FiltrationAntistatic Polyester - Class M
MaterialSteel
Package Quantity1
Manufacturers Part NumberAIREX 45 2V
Tank MaterialSteel
PSI87 psi
Decibels73 dB
BrandDelfin Industrial

Warranty

Warranty2 yr

Compliance & Certifications

CertificationsATEX, CSA