Vestil Machinery Skates SSKT-6 - Steerable - 8 Rollers - Nylon
Write a Review
|
Questions & Answers (0)
Product Description
Steerable Machinery Skate
This Machinery Skate is designed to move heavy equipment and machinery. Nylon wheels are strong and will not mark floors. The top of each skate includes a rubber surface for extra grip. Steel construction with handle to carry and position. Each dolly includes a swivel top plate and a pulling bar to allow for easy maneuvering around turns and corners.
This Machinery Skate is designed to move heavy equipment and machinery. Nylon wheels are strong and will not mark floors. The top of each skate includes a rubber surface for extra grip. Steel construction with handle to carry and position. Each dolly includes a swivel top plate and a pulling bar to allow for easy maneuvering around turns and corners.
PRICE
$519.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 25 in |
| Width | 21 in |
| Height | 4 in |
| Weight Capacity | 12000 lbs |
| Weight | 103 lbs |
| Handle Length | 42 in |
Product Details
| Assembly Required | No |
| Type | Machinery Skate |
| Color | Blue |
| Number of Rollers | 8 |
| Swivel | Yes ° |
| Material | Steel |
| Manufacturers Part Number | SSKT-6 |
| Brand | Vestil |