Ideal for chamfering deburring and countersinking. The large positive rake and single flute construction provides a smooth surface finish on a wide variety of materials. The versatility of this tool should increase productivity on all general purpose applications.
Made in USA HSS 1 Flute Countersink Set 90° 1/4" - 3/4"
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$83.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Set Size Range | 1/4" - 3/4" |
Product Details
| Type | Single Flute |
| Number of Pieces | 5 |
| Material | HSS |
| Description | Countersink Set |
| Angle | 90° |
| Number of Flutes | 1 |
| Brand | Star Tool Supply |