Hougen® 2 Flute Carbide Countersink without Pilots, 82 Degree
Write a Review
|
Questions & Answers (0)
Product Description
Designed for use with Hougen® Magnetic Drills, 82° Countersink with Carbide Inserts (Does not include pilots).
PRICE
$259.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Shank Diameter | 3/4 in |
Product Details
| Type | 2 Flute |
| Material | Carbide Insert |
| Description | 82 Degree Carbide Countersink |
| Manufacturers Part Number | 12966 |
| Angle | 82° |
| Number of Flutes | 2 |
| Brand | Hougen |