Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
APT-USA

Model # :WBB887444

MPN #: 9785806

Made In Usa Tnmg-322 C-5 & C-6 Tin Coated Carbide Insert - Pkg Qty 10

Product Description
A carbide insert is a cutting tip used on a larger tipped tool whose shank is made of another material, usually carbon steel. This offers the benefits of a carbide cutting interface without the high cost and brittleness of making the entire tool out of carbide.

PRICE
$54.00  Sold in packages of 10 / $5.40 ea

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Radius1/32 in
Thickness1/8"
I.C.3/8"

Product Details

StyleTNMG
Insert NumberTNMG-322
Country of OriginMade in USA
Carbide GradeC-5 & C-6
Package Quantity10
CoatingTiN
BrandAPT-USA