Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Saniflo

Model # :WBB3090044

MPN #: 082

Saniflo Saniaccess 3 Macerating Pump

Product Description
  • Easy dual-access service panels
The Saniaccess 3 is a 1/2 HP pump system used to install a complete bathroom up to 15 feet below the sewer line, or even up to 150 feet away from a soil stack. It incorporates a macerating system which can handle human waste and toilet paper in residential applications. The blade is made out of a hardened stainless steel material which eliminates the need for any service or replacement.

The inside of the unit comprises of a pressure chamber, which starts and stops the unit, and the motor, which drives the stainless steel macerator blades and the pump. When the flush is activated, the water flowing into the Saniaccess 3 activates a micro switch in the pressure chamber, which in turn starts the motor. The motor is sealed for life in an oil filled enclosure. A common spindle/shaft drives the impeller and the macerator blades. The moving parts therefore are kept to an absolute minimum. Water and organic waste matter enter the chamber and are reduced to slurry as the macerator blades rotate at 3600 RPM. The centrifugal force causes the reduced solids to be ejected through a grill into the container where it is picked up by the impeller pump mounted beneath the motor. The unit pumps the effluent upward to 15 feet and/or 150 feet horizontally (with gravity fall). Once the water level in the container goes down, the micro switch deactivates the unit until the flush is activated again. A normal operating cycle for Saniaccess 3 takes about 10 - 12 seconds depending upon the discharge pipe run configuration; power consumption is therefore minimal.

In addition to the toilet waste, the Saniaccess 3 will also discharge gray water from a variety of other sanitary fixtures such as: a sink, a bathtub, a shower and a urinal. When adding a bathtub or shower, a base will have to be constructed. This base should be made out of a 2" x 6" (minimum) or 2" x 8" (recommended) on edge, to allow for the installation of a P-trap and the required 1/4" per foot gravity flow towards the pump unit.

The wastewater from other sanitary fixtures is discharged into the Saniaccess3 via two 2-inch inlets on either side of the housing. Either one or both inlets can be used as required. The discharge elbow on top of the unit can be turned either to the left, to the right, or towards the back, depending on the discharge installation. A non-return valve, which comes already assembled on the discharge elbow, prevents back flow into the unit.

This unit has been designed with a vent connection on the top of the unit. All plumbing codes require connection to a vent system. Please note that the vent system should be a two-way air vent. The use of mechanical vents, air admittance valves or similar devices are not permitted as these are considered one-way air vent systems. It is also highly recommended for the macerator/pump to be connected to a Ground Fault Interrupter (GFI) circuit.

Periodic maintenance can be accomplished easily without having to disconnect the unit from either the toilet or the rest of the plumbing system. Through one service panel, a service contractor can access the electrical components as well as the level sensor mechanism of the pump. The second service panel provides ready access to the basket area around the macerating blades for easy removal of any large objects that may have been accidentally flushed.

The Saniaccess 3 unit must be connected to our rear discharge toilet. This system uses much less water than a regular toilet. Note: This toilet only works in combination with Saniflo systems.

The Saniaccess 3 has been certified to American and Canadian Standards. Macerating standard; US: CSA Certified & IAPMO (UPC) listed - ASME A112.3.4, CA: Macerating Standard CSA B45.9.

All items may be purchased separately. However, the Saniaccess 3 works as a system and therefore a toilet bowl (083 or 087), toilet tank (005) and the macerating unit (082) need to be purchased. An optional extension pipe (030) is available for the pump to be installed behind the wall. See complementary products below.

PRICE
$1,659.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width18-3/4 in
Depth6-3/4 in
Height10-3/4 in
Weight18 lbs
Cord Length51
Inlet Connection1-1/2'' Vent (Top) 2'' (Sides) in

Product Details

TypeMacerating Pump
Horsepower0.5 HP
Rotations per Minute3600 rpm
ColorWhite
Amperage4.5 A
Operating Temperature104 (110 Max)
Capacity3.1
Noise Level53
Voltage120 V
Activation MethodMembrane/Microswitch
Manufacturers Part Number082
BrandSaniflo
Frequency60 Hz

Compliance & Certifications

CertificationsCSA (IPC, NSPC), IAPMO (UPC)