Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




American Forge & Foundry

Model # :WBB2428389

MPN #: 40208

American Forge & Foundry Torque Limiting Socket, 1/2" Drive, 17MM, 110 Ft/Lbs.

Product Description
Prevents overtightening or uneven tightening of lug nuts. Reduces risk of wheel and brake rotor damage. Spring steel design stops turning once preset torque is reached. Solid one piece construction. Roll Stamped With Size, Torque Rating 1/2 Drive 17MM 110FT/LB Torque Socket. 1 Year Limited Warranty.

PRICE
$33.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Drive Size1/2" in

Product Details

Manufacturers Part Number40208
MaterialSpring Steel
DescriptionTorque Limiting Socket 17MM 110 Ft/Lbs.
BrandAmerican Forge & Foundry

Warranty

Warranty1 yr