Mr. Magic Eraser, 2.2 x 4.6, 0.6" Thick, White, Pack of 6
Write a Review
|
Questions & Answers (0)
Product Description
Disposable, soft pads erase set-in dirt and grime quickly and easily. They remove scuff marks, dirt and tough crayon marks from floors, walls and doors. Safe to use; no gloves or chemicals necessary.
PRICE
$11.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-3/5 in |
| Width | 2-1/3 in |
| Thickness | 1 in |
Product Details
| Type | Eraser Sponge |
| Material | Foam |
| Package Quantity | 6 |
| Color | White |
| Manufacturers Part Number | 26334PK |
| Brand | Mr. Clean |