Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Allegro Industries

Model # :WBB2304412

MPN #: 9401-25A

Allegro 9401-25A Magnet Lid Lifter, 660 lbs Flat Items, 330 lbs Round Items

Product Description
Lift heavy manhole lids alone, for quick and safe removal and replacement of manhole covers with this Magnetic Lid Lifter Aluminum Dolly. Collapsible for easy storage and transport. Can access uneven textured surface found on manhole covers with dual position lifting points to provide the power to break loose the most stubborn covers. Eliminates the use of pry bars. For safety purposes, the magnet must be in contact with manhole cover to be engaged. Moves manhole covers up to 36" in diameter.

PRICE
$2,329.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12 in
Width30-1/2 in
Height79 in
Weight Capacity660 lbs
Weight49 lbs
Collapsed Length36 in
Collapsed Height11-5/8 in

Product Details

TypeLid Lifter
For Use WithManhole Lids
Includes(1) Aluminum Dolly (1) Magnet
MaterialAluminum
DescriptionMagnet Lid Lifter
Manufacturers Part Number9401-25A
BrandAllegro Industries