Powerweld® Soapstone Marker Flat - Gross (144 Pieces)
Write a Review
|
Questions & Answers (0)
Product Description
Powerweld® flat soapstone markers (144 pieces/box). Soapstone is an economical and non-permanent method to mark steel surfaces for layout prior to welding. Marks are easily removed. Residue will not contaminate the weld. All natural cut soapstone.
PRICE
$29.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5 in |
| Width | 5 in |
| Depth | 5 in |
| Height | 3 in |
| Weight | 7 lbs |
Product Details
| Package Quantity | 1 |
| Description | Soapstone Marker Flat - Gross (144 Pieces) |
| Manufacturers Part Number | FS1 |
| Brand | Powerweld |
Warranty
| Warranty | 90 days |