AMK Magnetics Magnet P.I. Floor Sweeper, 20"W
Write a Review
|
Questions & Answers (0)
Product Description
MAGNETIC FLOOR SWEEPERS
20" Magnet P.I. Magnetic Sweeper
These manual push magnetic floor sweepers allow easy metallic debris pick-up on virtually any floor surface. Magnetic sweepers help get rid of damaging steel, nails, wire, screws and other metallic debris. Simple-to-use magnetic sweepers automatically pick up steel objects to provide an alternative solution to brush sweepers, vacuums and power sweepers. Can be used over asphalt, concrete, grass and gravel. Handle and roller bearing wheels allow easy push-broom style sweeping over hard floor surfaces and rough terrain. Magnet PI Sweepers include 6" wheels. These high-power, low cost sweepers are ideal for roofers and maintenance firms. Metallic debris is easily wiped clean from sweeper. Made in the USA. 1 Year Limited Warranty.
20" Magnet P.I. Magnetic Sweeper
These manual push magnetic floor sweepers allow easy metallic debris pick-up on virtually any floor surface. Magnetic sweepers help get rid of damaging steel, nails, wire, screws and other metallic debris. Simple-to-use magnetic sweepers automatically pick up steel objects to provide an alternative solution to brush sweepers, vacuums and power sweepers. Can be used over asphalt, concrete, grass and gravel. Handle and roller bearing wheels allow easy push-broom style sweeping over hard floor surfaces and rough terrain. Magnet PI Sweepers include 6" wheels. These high-power, low cost sweepers are ideal for roofers and maintenance firms. Metallic debris is easily wiped clean from sweeper. Made in the USA. 1 Year Limited Warranty.
PRICE
$289.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 26 in |
| Depth | 5 in |
| Height | 48 in |
| Pick Up Measurement (8-Penny Nail) | 1000 Nails/10 lbs |
| Lifting Power | 100 Lbs. |
| Magnetic Surface Area | 100 in² |
| Cleaning Width | 20 in |
Product Details
| Type | Magnet P.I. |
| Color | Blue |
| Made in the USA | Yes |
| Material | Aluminum/Steel |
| Manufacturers Part Number | P-20 |
| Brand | AMK Magnetics |