Easy to install almost anywhere, Knuffi® Bumper Guards protect goods, gear and people from bumps, bruises, costly damage and serious injury. Corner Guards protect heads, limbs, products and equipment from impact and abrasion in almost any situation. Knuffi® Magnetic is a smart solution that makes temporary installation a breeze! Easily put them on and take them off any dangerous metal surface and let the heavy magnet do the work.
Knuffi® Magnetic Corner Bumper Guard, E, 39"L x 2"W, Black, 60-6918-3
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$57.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 39-3/8 in |
| Width | 1 in |
| Height | 15/16 in |
| Weight | 1 lbs |
| Diameter | 11/16 in |
Product Details
| Type | Corner Bumper Guard |
| Color | Black |
| Series | E |
| For Use With | 60-6785, 60-6788 |
| Temperature Range | -40 to 212 Farenheit (-40 to 100 Celsius) °F |
| Mounting Method | Magnetic |
| Material | Polyurethane Foam |
| Description | Magnetic Corner Bumper Guard |
| Package Quantity | 1 |
| Manufacturers Part Number | 60-6918-3 |
| Shape | Flat |
| Brand | Knuffi |
Warranty
| Warranty | 5-year warranty for elasticity and color-fastness. yr |