Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB778554

MPN #: 581503

Little Giant 581503 3-MD-SC Magnetic Drive Pump - 115V- 750 GPH At 1'

Product Description
Little Giant® Magnetic Drive Pump 3-MD-SC, 115V, 750 GPH At 1'

Magnetically driven pumps for semi-corrosive chemicals and solutions. The MD-SC Series features leak proof, seal-less magnetic drives and are designed for in-line, non-submersed use. These pumps feature polypropylene, ceramic and Buna-n® parts. Thermally protected open fan-cooled motor with ball bearings. 6 Ft. power cord and 3-prong molded plug. (230V version has no plug).

Features:

  • Specific Gravity: Up To 1.1'
  • Ambient Air Temperature: Up To 77°F (25°C)
  • Fluid Temperature: Up to 150°F (66°C)
PRICE
$429.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9-13/16 in
Width4 in
Height5 in
Weight9 lbs
Cord Length6.0 ft
Inlet Connection3/4 in
Discharge Connection Size1/2 in

Product Details

Rotations per Minute3100 rpm
Gallons per Minute12.5 gal/min
Motor TypeOpen Fan-Cooled
Wattage190.0 W
Phase1
Discharge Connection TypeMNPT
Max Exit Pressure9.48 psi
Manufacturers Part Number581503
Temperature of Liquid Pumped150
BrandLittle Giant
TypeMagnetic Drive Pump
Horsepower1/12 HP
ColorWhite
Amperage2.4 A
Hertz50/60 Hz
Voltage115 V
Gallons per Hour750 @ 1' gal/hr
Inlet Connection TypeFNPT
Housing MaterialGlass Filled Polypropylene

Warranty

Warranty1 yr