Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Danner

Model # :WBB553968

MPN #: 2515

Danner Mag-Drive 500 Gph Pump

Product Description
Supreme Classic General Purpose Utility Pumps have been designed to handle virtually any application where water has to be moved. These pumps employ magnetic drive technology by using high quality magnets to achieve performance. They have been fulfilling the needs of professionals and hobbyists for over 10 years with efficient, quiet and reliable 24/7 performance. Mag Drive pumps are ideal in either saltwater or freshwater environments and operate equally well in-line or submerged. With only one moving part, a replaceable ceramic impeller, and an epoxy encased power unit, there's never a concern that it will contaminate the water with harmful oils or chemicals. Simplicity of design ensures minimal maintenance. Mag Drive pumps are made to run continuously, without seals to wear out and are highly energy efficient. The unit has heavy duty copper winding, corrosion-proof fasteners and a foam pre-filter. The pump is covered by a five year limited warranty.

PRICE
$115.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5 in
Width3-13/16 in
Height4-13/16 in
Weight4 lbs
Cord Length10.0 ft
Outlet Connection1/2 MPT in
Inlet Connection1/2 in
Discharge Connection Size1/2 in

Product Details

Gallons per Minute8.3 gal/min
Impeller MaterialCeramic
Wattage45.0 W
MaterialPlastic
Discharge Connection TypeMNPT
Manufacturers Part Number2515
BrandDanner
TypeMagnetic Drive Pump
ColorBlack
Amperage0.8 A
SeriesSupreme Aqua-Mag
Hertz60.0 Hz
Voltage110.0 V
IncludesReusable Debris Pre-Filter, 10’ Grounded Power Cord
Package Quantity1
Inlet Connection TypeFNPT

Warranty

Warranty5.0

Compliance & Certifications

CertificationscULus