Danner Mag-Drive 1800 Gph Pump
Write a Review
|
Questions & Answers (0)
Product Description
Supreme Classic General Purpose Utility Pumps have been designed to handle virtually any application where water has to be moved. These pumps employ magnetic drive technology by using high quality magnets to achieve performance. They have been fulfilling the needs of professionals and hobbyists for over 10 years with efficient, quiet and reliable 24/7 performance. Mag Drive pumps are ideal in either saltwater or freshwater environments and operate equally well in-line or submerged. With only one moving part, a replaceable ceramic impeller, and an epoxy encased power unit, there's never a concern that it will contaminate the water with harmful oils or chemicals. Simplicity of design ensures minimal maintenance. Mag Drive pumps are made to run continuously, without seals to wear out and are highly energy efficient. The unit has heavy duty copper winding, corrosion-proof fasteners and a foam pre-filter. The pump is covered by a five year limited warranty.
PRICE
$249.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-3/8 in |
| Width | 4-1/2 in |
| Height | 4-5/8 in |
| Weight | 6 lbs |
| Cord Length | 10.0 ft |
| Outlet Connection | 3/4 MPT in |
| Inlet Connection | 3/4 in |
| Discharge Connection Size | 3/4 in |
Product Details
| Gallons per Minute | 30.0 gal/min |
| Impeller Material | Ceramic |
| Wattage | 145.0 W |
| Material | Plastic |
| Discharge Connection Type | MNPT |
| Manufacturers Part Number | 2718 |
| Brand | Danner |
| Type | Magnetic Drive Pump |
| Color | Gray |
| Amperage | 1.5 A |
| Series | Supreme Aqua-Mag |
| Hertz | 60.0 Hz |
| Voltage | 110.0 V |
| Includes | Reusable Debris Pre-Filter, 10’ Grounded Power Cord |
| Package Quantity | 1 |
| Inlet Connection Type | FNPT |
Warranty
| Warranty | 5.0 |
Compliance & Certifications
| Certifications | cULus |