Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB778349

MPN #: 582604

Little Giant 582604 TE-4-MD-HC Magnetic Drive Pump Highly Corrosive -115V- 850 At 1'

Product Description
Little Giant® Magnetic Drive Pump TE-4-MD-HC, Highly Corrosive, 115V, 850 At 1'

Thermally protected totally enclosed fan-cooled split capacitor motor with sleeve bearings. 6 ft power cord and 3-prong molded plug. (230V version has no plug).

Features:

  • Specific Gravity: Up To 1.1
  • Ambient Air Temperature: Up To 77°F (25°C)
  • Fluid Temperature: Up to 200°F



PRICE
$609.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11 in
Width5-1/2 in
Height5 in
Weight10 lbs
Cord Length6.0 ft
Inlet Connection1 in
Discharge Connection Size1/2 in

Product Details

Rotations per Minute3000 rpm
Gallons per Minute14.2 gal/min
Motor TypeTEFC Split Capacitor
Wattage178.0 W
Phase1
Discharge Connection TypeMNPT
Max Exit Pressure10.5 psi
Manufacturers Part Number582604
Temperature of Liquid Pumped200
BrandLittle Giant
TypeMagnetic Drive Pump
Horsepower1/10 HP
ColorBlack
Amperage1.7 A
Hertz50/60 Hz
Voltage115 V
Gallons per Hour850 @ 1' gal/hr
Inlet Connection TypeFNPT
Housing MaterialGlass Filled Polypropylene

Warranty

Warranty1 yr